Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Dsc Backup Pd, 4 1/2in Dia, PK10
Mfr # 89870
Zoro # G305375428
product price: $86.39
/pk 10, $8.64/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Hard
- Color Gray
- Disc Diameter 4 1/2 in
- Max. RPM 13,300 RPM
- Back Mounting Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 89870
- Zoro # G305375428
- UPC # 00638060898703
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 4 1/2 in |
Pad Diameter x Thickness | 4 1/2 in Dia |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Overall Width | 4 1/2 in |
Details
Item | Hook-and-Loop Disc Backup Pad |
Density | Hard |
Color | Gray |
Max. RPM | 13,300 RPM |
Back Mounting Type | Quick Change |
Face Mounting Type | Hook-and-Loop |
Product Type | Disc Backup Pad |
Number of Vacuum Holes | Non-Vacuum |
Tool Connection Type | Internal-Thread |
Abrasive Mount Type | Hook and Loop |
Backup Pad Shape | Round |
Brand - Mfr Model No | SCOTCH-BRITE - 89870 |
Compatible Abrasive Type | Hook & Loop Surface-Conditioning Discs |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Threaded Hole |
Vacuum Hole Pattern | Non-Vacuum |
Tool Connection | 5/8"-11 Internal-Thread |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Hard, Maximum Operating Speed 13,300 RPM, Number of Vacuum Holes Non-Vacuum, Color Gray, Overall Length Not Applicable, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature Wheel Brush, Crimped Wire, 3/4 (91199)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 180-Grit, PK 25 (88600)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728645)
- NORTON CO 5" ProSand Universal Hole Sanding Disc 220-Grit, PK 3 (03227)
- SCOTCH-BRITE Quick Change Disc, Coated/Non-Woven Blend (7000077959)
- SCOTCH-BRITE Quick Change Disc, 4in, Very Fine (61500313087)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, Fin, TR (31667)
- Scotch-Brite Quick Change Discs