Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 8 in., VF, AlO, PK20
Mfr # 7100067789
Zoro # G5957542
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100067789
- Zoro # G5957542
- UPC # 00048011301853
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Disc Dia. | 8" |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Series | PR-HA |
Abrasive Grade | Very Fine |
Disc Backing Material | Paper |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Heat, Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 8 in, Series PR-HA, Resistance Properties Heat, Load, Number of Vacuum Holes Non-Vacuum, Color Maroon, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41362)
- 3M Disc Pad Hub, 2-1/2 in. (28476)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 120 Grit (7000118335)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7010365367)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136522)
- SCOTCH-BRITE Surface Conditioning Disc, 2in, Very Fine (7100075894)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121103)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Blue (61500292539)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400 Grit, PK50 (77696007784)
- Scotch-Brite Hook & Loop Sanding Discs