Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 8 in., UF, SC, PK20
Mfr # 61500176807
Zoro # G5938563
product price: $117.99
/pk 20, $5.90/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500176807
- Zoro # G5938563
- UPC # 00048011301860
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Disc Dia. | 8" |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | No Hole |
Grade | Ultra Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Gray |
Abrasive Grade | Ultra Fine |
Disc Backing Material | Paper |
Series | CF-HA |
Disc Grade | Ultra Fine |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 8 in, Series CF-HA, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD $STEEL WOOL Grade 000 Extra Fine (16Pad (AR25-792)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut (50135)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 40 (08834137456)
- WEILER 3" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86110)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- SCOTCH-BRITE Cross Buff, 1-1/2 in. (7000121120)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO (7000000717)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Med (7000046018)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121065)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121103)
- Scotch-Brite Hook & Loop Sanding Discs