Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 8 in., Crs, AlO
Mfr # 7100141688
Zoro # G2635132
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100141688
- Zoro # G2635132
- UPC # 00048011007526
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Disc Dia. | 8" |
Dia. (In.) | 8 |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SC-DH |
Abrasive Grade | Coarse |
Color | Brown |
Disc Backing Material | Paper |
Max. RPM | 6000 |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Disc Grade | Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 8 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957346095)
- ARC ABRASIVES Belt Za/X 2 X 42 80, 2" W, 42" L, 80 Grit (71494206-3)
- ECONOLINE Blast Cabinet Parts Tray, 16x8 In (201211)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136525)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., VF, AlO (7100094539)
- SCOTCH-BRITE Surface Conditioning Disc, 3in, Very Fine (7100075895)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Crs (7000046019)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (7100075570)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66623334958)
- Scotch-Brite Hook & Loop Sanding Discs