Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 7 in., XSL Crs
Mfr # 7000120803
Zoro # G2622286
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120803
- Zoro # G2622286
- UPC # 00048011178660
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Dia. (In.) | 7 |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | SE-DH |
Disc Backing Material | Paper |
Color | Brown |
Abrasive Grade | Extra Coarse |
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | 6000 |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 7 in, Series SE-DH, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Black Pop-Up - External Sleeve (1006020)
- SHARK INDUSTRIES 2" Red Ceramic Grinding Discs Rolock 36 Grit - 25 Pk (12622)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761959)
- 3M Sandpaper Sheet, 100 Grit, 9"W, PK25 (11604NA-25)
- SCOTCH-BRITE Surface Conditioning Disc, 4 in., Medium (7100075575)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7010365367)
- SCOTCH-BRITE Cut and Polish Disc (0-00-48011-60230-1)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010310033)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121066)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2in., Blue (7100048596)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- Scotch-Brite Hook & Loop Sanding Discs