Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 7 in., XCrs, SC
Mfr # 7000120846
Zoro # G2407176
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120846
- Zoro # G2407176
- UPC # 00048011183589
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Dia. (In.) | 7 |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | CR-DH |
Color | Black |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Paper |
Max. RPM | 6000 |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 7 in, Series CR-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Gel Water, G, 80 Grit (233027)
- DIABLO 9" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0900)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22636)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370210)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., UF, SC, PK40 (7100138330)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010309517)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7000000719)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100138331)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., VF, AlO (7000136521)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000120845)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DCD050080H50G)
- Scotch-Brite Hook & Loop Sanding Discs