Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 7 in., Med, AlO
Mfr # 7000000716
Zoro # G3478501
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Paper Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000716
- Zoro # G3478501
- UPC # 00048011006451
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Dia. (In.) | 7 |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Paper Backing |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SC-DH |
Abrasive Grade | Medium |
Color | Maroon |
Max. RPM | 6000 |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 7 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC95M320AO FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC95M320AO)
- WEILER Knot Wire Bevel Brush 4-1/2" .014" Steel Fill 5/8"-11 UNC Nut (13456)
- DEWALT 14" x 1/8" x 20mm metal cutting blade (DW8021)
- ALC Abrasive Blast Cabinet, Floor, Siphon (40403)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010365374)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010310033)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., VF, AlO (7100094539)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., VF, AlO, PK20 (7100067789)
- SCOTCH-BRITE Cross Buff, 1 in. (7000121124)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., XCrs, SC (7000046011)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- Scotch-Brite Hook & Loop Sanding Discs