Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 6 in., Med, AlO
Mfr # 7010328918
Zoro # G2229656
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Paper Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010328918
- Zoro # G2229656
- UPC # 00048011039282
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Paper Backing |
Disc Backing Material | Paper |
Abrasive Grade | Medium |
Color | Maroon |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SC-DH |
Max. RPM | 8000 |
Resistance Properties | Load |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Medium |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 6 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, Coarse, 2 in., PK50 (66254498593)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/2x2, SC, 60G, Grn (66253161640)
- PFERD 1/2" Dia. Hand Tube Brush - Nylon Fill, 3" Brush Part (89580)
- WESTWARD Double Spiral Tube Brush, 0.004"Wire, PK10 (88403)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2in., Blue (7100048596)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., Med, AlO (7000000652)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136526)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Very Fine Sanding Hand Pad (8447)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Maroon (7000046245)
- MIRKA Coarse Cut 8" Psa P40 W (40-352-040)
- Scotch-Brite Hook & Loop Sanding Discs