Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 5 in., UF, SC, PK40
Mfr # 61500153301
Zoro # G5994737
product price: $133.99
/pk 40, $3.35/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Super Fine
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500153301
- Zoro # G5994737
- UPC # 00048011292946
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Super Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | CF-HA |
Abrasive Grade | Ultra Fine |
Color | Gray |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Super Fine |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Fine, Grit Not Applicable, Overall Diameter 5 in, Series CF-HA, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-3/8 x 1in, 36G (61463624399)
- S&G TOOL AID ARBOR F/CUT-OFF WHEELS (SG94950)
- NORTON ABRASIVES Sanding Belt, 4 in W, 36 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261002321)
- NORTON ABRASIVES Abrasive Roll, 4"W x 30 ft. L, 400 to 600G (66261058357)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7100017758)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., VF, AlO (7000136521)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., Med, AlO (7010328918)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XCrs, SC (7000120846)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., UF, SC, PK20 (61500176807)
- CGW ABRASIVES Sanding Disc, 3 R/O, 2-PLY, AO, 80G (59541)
- Scotch-Brite Hook & Loop Sanding Discs