Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 5 in., Med, AlO
Mfr # 7000000719
Zoro # G3042374
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Paper Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000719
- Zoro # G3042374
- UPC # 00048011006437
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Paper Backing |
Series | SC-DH |
Color | Maroon |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Medium |
Max. RPM | 10,000 |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Medium |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 5 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Egg, 1/2 in. (806-5000)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/8 x 3/8in, 60G (61463624489)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4550607)
- ALI 7011GA GATOR 3X21 AO BELT 80, 5PK (7011)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7100017758)
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- SCOTCH-BRITE Sanding Disc, Maroon, 6" dia. (7100138329)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000120832)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., UF, SC, PK40 (7100138330)
- 3M Sanding Disc, Very Fine, 240 Grit, PK50 (XA012057817)
- Scotch-Brite Hook & Loop Sanding Discs