Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 4 in., VF, AlO
Mfr # 7000000658
Zoro # G1481663
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000658
- Zoro # G1481663
- UPC # 00048011042787
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4" |
Dia. (In.) | 4 |
Overall Diameter | 4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Very Fine |
Color | Teal |
Series | SC-DH |
Max. RPM | 13,000 |
Disc Grade | Very Fine |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 4 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE ABRASIVE PRODUCTS Econoline 412001 Mini Blast Cabinet Rubber Gloves (412001)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442941)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51126)
- MIRKA Sanding Sheet, 9X11", P100, PK50 (23-104-100)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136522)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122645)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7000121112)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122546)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000136528)
- MIRKA Gold 6" Grip 1000 (23-6NHF-1000)
- Scotch-Brite Hook & Loop Sanding Discs