Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 4 in., Med, AlO
Mfr # 7000000652
Zoro # G1378474
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Paper Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000652
- Zoro # G1378474
- UPC # 00048011074511
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4" |
Dia. (In.) | 4 |
Overall Diameter | 4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Paper Backing |
Abrasive Grade | Medium |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Disc Backing Material | Paper |
Series | SC-DH |
Max. RPM | 13,000 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 4 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 10200 5/8x1x1/4x2-3/4 Radius Tree Doublecut (SF-6DC)
- ADVANCED DISTRIBUTION SERVICES $PB BLASTER AIR TOOL OIL 16 OZ (BE16ATL)
- FLEX-HONE TOOL GBD120012 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD120012)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, P240 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361730)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- SCOTCH-BRITE Scuffing Disc, 6" x NH (61500118130)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000144155)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000121080)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- NORTON ABRASIVES SNDNG DISC 5"" 180G 25PK (7660704058)
- Scotch-Brite Hook & Loop Sanding Discs