Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 3 in., VF, AlO
Mfr # 7000136521
Zoro # G3288266
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000136521
- Zoro # G3288266
- UPC # 00048011042770
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Dia. (In.) | 3 |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Color | Blue |
Series | SC-DH |
Disc Backing Material | Paper |
Abrasive Grade | Very Fine |
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | 20,000 |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 3 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P100 G (66261183807)
- 3M Sanding Belt, Coated, 2 in W, 18 15/16 in L, P120 Grit, Fine, Aluminum Oxide, 341D, Brown (7100065776)
- NORTON ABRASIVES Sanding Sheet, Ultra Fine, Si Carb, PK50 (66261139379)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (131630)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., VF, AlO (7000000658)
- SCOTCH-BRITE Cross Buff, 1 in. (7000121124)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136523)
- SCOTCH-BRITE Surface Conditioning Disc, 3in, Very Fine (7100075895)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122546)
- SCOTCH-BRITE Surface Conditioning Disc, 5 in. (7000120760)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- Scotch-Brite Hook & Loop Sanding Discs