Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 3 in., Med, AlO
Mfr # 7000136520
Zoro # G1255755
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Paper Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000136520
- Zoro # G1255755
- UPC # 00048011041247
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Dia. (In.) | 3 |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Paper Backing |
Abrasive Grade | Medium |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Series | SC-DH |
Disc Backing Material | Paper |
Max. RPM | 20,000 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072765601)
- WEILER Wire Brush 4" (12326)
- DYNABRADE Belt, Medium, 1/2"X72" (93741)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (13106)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7100086107)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010365374)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., UF, SC, PK40 (61500153301)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121103)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136525)
- CONTINENTAL ABRASIVES 6" 2000 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPNK20)
- Scotch-Brite Hook & Loop Sanding Discs