Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 2 in., Med, AlO
Mfr # 7100141893
Zoro # G3416287
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Paper Backing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100141893
- Zoro # G3416287
- UPC # 00048011074597
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Dia. (In.) | 2 |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Paper Backing |
Abrasive Grade | Medium |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Series | SC-DH |
Disc Backing Material | Paper |
Max. RPM | 23,000 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool, E Series (155-29133)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 24G, TS, PK25 (66261138665)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136196)
- NORTON ABRASIVES Replacement Grinding Whl, 38A80-MVBE, PK5 (66243529146)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000121080)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Blue (61500292539)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Crs, AlO (7100141688)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7100086107)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000144155)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-10PAN120)
- Scotch-Brite Hook & Loop Sanding Discs