Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook/Loop Disc, No Hole, 2 in., Crs, AlO
Mfr # 7000120557
Zoro # G2916654
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120557
- Zoro # G2916654
- UPC # 00048011074580
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Dia. (In.) | 2 |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Coarse |
Series | SC-DH |
Disc Backing Material | Paper |
Color | Brown |
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | 23,000 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 2 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Felt Wheel 6" Dia. x 1" Width - 3/4" Arbor Hole (48699)
- MIRKA PSA, Autokut Roll, 2.75"x60ft., P80, 1/RL (23-574-080)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686065)
- PFERD Coated Belt, Zirc, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Zirconia Alumina (49883)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000046017)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000120832)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., VF, AlO, PK20 (7100067789)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Maroon (7000046245)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Med (7000046018)
- MIRKA Q.Silver 5" Grip P180 (2B-612-180)
- Scotch-Brite Hook & Loop Sanding Discs