Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Disc Backup Pad, 5 in Dia, PK10
Mfr # 89871
Zoro # G805375430
product price: $95.99
/pk 10, $9.60/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Hard
- Color Gray
- Max. RPM 12,000 RPM
- Disc Diameter 5 in
- Back Mounting Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 89871
- Zoro # G805375430
- UPC # 00638060898710
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 5 in |
Connection Size & Type | Threaded Hole - 5/8"-11 |
Connector Size | 5/8"-11 |
Tool Connection Size & Type | 5/8"-11 Internal-Thread |
Pad Diameter x Thickness | 5 in Dia |
Overall Width | 5 in |
Overall Diameter | 5 in |
Details
Item | Hook-and-Loop Disc Backup Pad |
Density | Hard |
Color | Gray |
Max. RPM | 12,000 RPM |
Back Mounting Type | Quick Change |
Face Mounting Type | Hook-and-Loop |
Compatible Abrasive Type | Hook & Loop Surface-Conditioning Discs |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Mount Type | Hook and Loop |
Maximum Operating Speed | 12,000 RPM |
Connector Type | Threaded Hole |
Tool Connection Type | Internal-Thread |
Product Type | Disc Backup Pad |
Backup Pad Shape | Round |
Number of Vacuum Holes | Non-Vacuum |
Brand - Mfr Model No | SCOTCH-BRITE - 89871 |
Tool Connection | 5/8"-11 Internal-Thread |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Gray, Overall Length Not Applicable, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66252838722)
- MEGUIARS AUTOMOTIVE 6" Soft Buff DA Foam Cutting Disc (DFC6)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (7100076936)
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313434)
- SCOTCH-BRITE Roloc Bristle Disc 07525, 2inx5/8 Tapere (07525)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313400)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (07547)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7100086055)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7010364690)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046261)
- Scotch-Brite Quick Change Discs