Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, Tan, 6" dia.
Mfr # 61500291648
Zoro # G7900560
product price: $6.49
/ea
Sold in multiples of 40 for $259.60
$259.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500291648
- Zoro # G7900560
- UPC # 048011602318
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Non-Woven |
Backing Weight | C |
Disc Backing Material | Paper |
Abrasive Grade | Coarse |
Color | Black |
Abrasive Grit | 60 |
Series | CP-HA |
Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Not Applicable, Grade Medium, Grit 60, Overall Diameter 6 in, Series CP-HA, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, 341D, Brown (7000118861)
- 3M Burnishing Pad, 20", Natural White, PK5 (3300N 301)
- 3M Hookit Blue Disc 321U MultiH, 36157, PK200 (36157)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Med, AlO (7000136520)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XCrs, SC (7000120846)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Very Fine (7100075585)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., VF, AlO (7100094539)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7010365367)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia, PK25 (66261123592)
- Scotch-Brite Hook & Loop Sanding Discs