Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 8" dia.
Mfr # 7100086107
Zoro # G1192735
Sold in multiples of 25 for $228.75
$228.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100086107
- Zoro # G1192735
- UPC # 00048011043067
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Color | Blue |
Series | SC-DH |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Very Fine |
Resistance Properties | Load |
Disc Grade | Very Fine |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 8 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 6" Diameter PSA Sanding Disc, Zirconia, 240G, X-Weight, PK 10 (348881)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown (66261126282)
- NORTON ABRASIVES Diamnd Trung and Dresng Tol, BC, 1, 0.0015" (66260195008)
- WALTER SURFACE TECHNOLOGIES Linear Wheel Brush Crimped 4.5"x2" (13M454)
- SCOTCH-BRITE Sanding Disc, Maroon, 6" dia. (7100138329)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Crs, AlO (7100141688)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Med, AlO (7000136520)
- SCOTCH-BRITE Surface Conditioning Disc, 2in, Very Fine (7100075894)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000120860)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000120845)
- UNEEDA Sanding Disc 5" x 5 Hole Grit #600 FILMTEK Hook & Loop (M-175854)
- Scotch-Brite Hook & Loop Sanding Discs