Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 8" dia.
Mfr # 7000121112
Zoro # G1189865
product price: $5.89
/ea
Sold in multiples of 50 for $294.50
$294.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8 in
- Vacuum Hole Design Non-Vacuum
- Grade Super Duty Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121112
- Zoro # G1189865
- UPC # 00048011603636
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8 in |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Super Duty Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Coarse |
Series | GB-DH |
Color | Blue |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Disc Grade | Super Duty Coarse |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Duty Coarse, Grit Not Applicable, Overall Diameter 8 in, Series GB-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- OEMTOOLS Bench Top Abrasive Blast Cabinet (24815)
- 3M Sanding Belt, Coated, 3 in W, 21 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211492)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 36 Grit (62517)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010365374)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Med (7000046018)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7000000719)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000121080)
- SCOTCH-BRITE Surface Conditioning Disc, 5 in. (7000046015)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO (7000000717)
- 3M Hook-and-Loop Sanding Disc, Grit 600, PK50 (7100199261)
- Scotch-Brite Hook & Loop Sanding Discs