Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 7" dia.
Mfr # 7010309572
Zoro # G1192385
product price: $9.45
/ea
Sold in multiples of 25 for $236.25
$236.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Vacuum Hole Design Non-Vacuum
- Grade Heavy Duty Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010309572
- Zoro # G1192385
- UPC # 00048011337883
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Heavy Duty Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Series | SL-DH |
Abrasive Grit | 100 |
Color | Dark Brown |
Item | Hook-and-Loop Surface Conditioning Disc |
Resistance Properties | Wear |
Disc Grade | Heavy Duty Coarse |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Heavy Duty Coarse, Grit Not Applicable, Overall Diameter 7 in, Series SL-DH, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Dark Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. (52748)
- CGW ABRASIVES Flap Whl, 3x2x1/4, Med, Mrn (36460)
- STENS Blade Grinding Wheel 750-045 For 8" X 1" X 5/8" 46 Grit Ruby (750-045)
- OSG Carbide Bur, Ball Shape, 5/16 in. (908-3125)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121066)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., VF, AlO (7100094539)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., VF, AlO (7000136521)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- SCOTCH-BRITE Cross Buff, 1 in. (7000121124)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43447)
- Scotch-Brite Hook & Loop Sanding Discs