Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 7" dia.
Mfr # 7000121081
Zoro # G1191834
product price: $8.49
/ea
Sold in multiples of 25 for $212.25
$212.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated/Non-Woven Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121081
- Zoro # G1191834
- UPC # 00048011337890
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated/Non-Woven Blend |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Black |
Abrasive Grade | Coarse |
Abrasive Grit | 100 |
Disc Backing Material | Cloth |
Series | SL-DH |
Vacuum Hole Pattern | Non-Vacuum |
Resistance Properties | Wear |
Disc Grade | Super Duty Coarse |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Duty Coarse, Grit Not Applicable, Overall Diameter 7 in, Series SL-DH, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/8" POLICAP® Expanding Head - 1/8" Shank - Shape C (42013)
- REX CUT Sigma Green Max Grinding Wheel, 4-1/2x1/4x5/8-11", 36Grit (739150)
- NORTON ABRASIVES Diamond Dressing Tl, Multi Point, 1, 0.001" (66260195010)
- VSM Abrasive Belt, 40 Grit, Zirc, 2 x 36", PK10, Coated, 2" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (224641)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (7100075570)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., Med, AlO (7010328918)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100141913)
- 3M Hookit Film Disc 375L, 3 x NH P600, 50/i (7100027160)
- Scotch-Brite Hook & Loop Sanding Discs