Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 6" dia.
Mfr # 7010365379
Zoro # G1186079
product price: $3.19
/ea
Sold in multiples of 100 for $319.00
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365379
- Zoro # G1186079
- UPC # 00048011338217
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Super Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Series | CF-DC |
Color | White |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Super Fine |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Fine, Grit Not Applicable, Overall Diameter 6 in, Series CF-DC, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Waterstone, Synthetic, XF (61463689507)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- UNITED ABRASIVES/SAIT Flap Disc412x5811 60xPK10 (72316)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x2x3, CRS, PK2 (7010366066)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121065)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (7000120832)
- SCOTCH-BRITE Cut and Polish Disc (0-00-48011-60230-1)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7100141921)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 100 Grit Medium , 3PK (07660768238)
- Scotch-Brite Hook & Loop Sanding Discs