Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 6" dia.
Mfr # 7010310033
Zoro # G1189454
product price: $4.19
/ea
Sold in multiples of 40 for $167.60
$167.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design 6 Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010310033
- Zoro # G1189454
- UPC # 00076308771706
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | 7448 |
Abrasive Grit | 100 |
Color | Black |
Abrasive Grade | Ultra Fine |
Disc Backing Material | Cloth |
Max. RPM | N/A Unavailable |
Disc Grade | Ultra Fine |
Resistance Properties | Load |
Number of Vacuum Holes | 6 |
Vacuum Hole Pattern | 6 Hole |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 6 in, Series 7448, Resistance Properties Load, Number of Vacuum Holes 6, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Grip Disc, 5", P180, PK50 (23-612-180)
- PFERD 1'' PSF Knot End Brush - .014 CS Wire, 1/4" Shank (764398)
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- 3M Disc Pad Face Plate, 7 in D, Soft, PK10 (45194)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., UF, SC, PK40 (61500153301)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., VF, AlO (7000136521)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2 in. (7000046244)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7000121112)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (7100115210)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010329335)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Zirconia 24 Grit PSA Disc (SD-80PZN024)
- Scotch-Brite Hook & Loop Sanding Discs