Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 6" dia.
Mfr # 7010300879
Zoro # G1189439
product price: $3.55
/ea
Sold in multiples of 40 for $142.00
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010300879
- Zoro # G1189439
- UPC # 00048011650708
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Very Fine |
Disc Backing Material | Cloth |
Abrasive Grit | 100 |
Color | Maroon |
Series | 7447 PRO |
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | 8600 none |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load, Tear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 6 in, Series 7447 PRO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 36 (A016011)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012862)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100141913)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136526)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Crs, AlO (7000120557)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000144155)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 150X VAC-8 (37538)
- Scotch-Brite Hook & Loop Sanding Discs