Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 6" dia.
Mfr # 7010292688
Zoro # G1189481
product price: $4.25
/ea
Sold in multiples of 40 for $170.00
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010292688
- Zoro # G1189481
- UPC # 00076308771430
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | 6 Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grit | 100 |
Disc Backing Material | Cloth |
Color | Maroon |
Series | 7447 PRO |
Abrasive Grade | Very Fine |
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | 12000 none |
Number of Vacuum Holes | 6 |
Resistance Properties | Load, Tear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 6 in, Series 7447 PRO, Resistance Properties Load, Tear, Number of Vacuum Holes 6, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- NORTON ABRASIVES SND DISC 6"" 60G PS 50PK (7660705490)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94030)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010365379)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Crs (7000046019)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., Med, AlO (7010328918)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Med (7000046018)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506233)
- Scotch-Brite Hook & Loop Sanding Discs