Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 6" dia.
Mfr # 7010292412
Zoro # G1191545
Sold in multiples of 50 for $397.50
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010292412
- Zoro # G1191545
- UPC # 00048011196589
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Coarse |
Color | Brown |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SE-DH |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Tear |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 6 in, Series SE-DH, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51204)
- ARC ABRASIVES Belt Predator 4 X 308 80, 4" W, 308" L, 80 Grit, Predator (71-040308006)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62072)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx50)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- SCOTCH-BRITE Sanding Disc, Maroon, 6" dia. (7100138329)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7000000719)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000144155)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Med, AlO (7000136520)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Med (7000046018)
- Scotch-Brite Hook & Loop Sanding Discs