Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 7100141913
Zoro # G1192595
Sold in multiples of 10 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100141913
- Zoro # G1192595
- UPC # 00048011276748
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Coarse |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SC-DH |
Color | Gray |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 5 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010360594)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x4", Fine (07M444)
- DEWALT 6" x 7/8" 60g type 29 HP flap disc (DW8381)
- BOSCH Metal Grinding T27 5" x 1/4 (GWX27LM500)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7010309572)
- SCOTCH-BRITE Surface Conditioning Disc, 5 in. (7000046015)
- SCOTCH-BRITE Surface Conditioning Disc, 1 in., Coarse (61500313483)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XSL Crs (7000120803)
- DIABLO SandNET Discs, 180 Grit (Fine) , 9, PK25 (DND090180H25G)
- Scotch-Brite Hook & Loop Sanding Discs