Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 7010365704
Zoro # G1189579
product price: $3.19
/ea
Sold in multiples of 40 for $127.60
$127.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 5 Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365704
- Zoro # G1189579
- UPC # 00076308771690
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Ultra Fine |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Cloth |
Series | 7448 |
Abrasive Grit | 100 |
Color | Black |
Max. RPM | N/A Unavailable |
Vacuum Hole Pattern | 5 Hole |
Resistance Properties | Load |
Number of Vacuum Holes | 5 |
Disc Grade | Ultra Fine |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 5 in, Series 7448, Resistance Properties Load, Number of Vacuum Holes 5, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball, 7/32 (19D852)
- WEILER 3" Blending Disc, Plastic Button Style, 80AO (60135)
- 3M 3-7/8" x 6" x 1/2" Heavy Duty Contour Surface Stripping Pads, PK 2 (10112)
- 3M Cloth Spiral Band 747D, 1inx1 in, 50 X-weight, 100/pk (7100138164)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Crs, AlO (7000000653)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., UF, SC, PK40 (7100138330)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7000121143)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136526)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- SCOTCH-BRITE Scuffing Disc, 6" x NH (61500118130)
- MIRKA Mesh Grip, Disc, 5", P800 Grit, PK50 (AC-232-800)
- Scotch-Brite Hook & Loop Sanding Discs