Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 7010365703
Zoro # G1189524
product price: $2.95
/ea
Sold in multiples of 40 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365703
- Zoro # G1189524
- UPC # 00076308771669
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | 7448 |
Abrasive Grade | Ultra Fine |
Disc Backing Material | Cloth |
Color | Black |
Abrasive Grit | 100 |
Item | Hook-and-Loop Surface Conditioning Disc |
Max. RPM | N/A Unavailable |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 5 in, Series 7448, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (239263)
- NAMPOWER BRUSH NAMPOWER ADD15018180 Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim, 180 Grit (ADD15018180)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 120gr (15Q462)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2in., Blue (7100048596)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7010309572)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010309517)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000120860)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Maroon (7000046245)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000121080)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8600)
- Scotch-Brite Hook & Loop Sanding Discs