Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 7010329332
Zoro # G1189509
Sold in multiples of 40 for $158.00
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010329332
- Zoro # G1189509
- UPC # 00076308771423
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 5 Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Disc Backing Material | Cloth |
Abrasive Grit | 100 |
Color | Maroon |
Abrasive Grade | Very Fine |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | 7447 PRO |
Max. RPM | 12000 none |
Number of Vacuum Holes | 5 |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 5 in, Series 7447 PRO, Resistance Properties Load, Number of Vacuum Holes 5, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 5"x5/8" (13J504)
- WEILER Abrasive Flap Disc, 3in, 40, Coarse (97628)
- METABO 3" CRIMPED WIRE WHEEL BRUSH (655214000)
- 3M Paper Disc, 400 Grit, Aluminum Oxide, PK50 (7100010666)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO (7000000718)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., UF, SC, PK40 (61500153301)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121066)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Crs, AlO (7000120557)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., VF, AlO (7000000658)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131535)
- Scotch-Brite Hook & Loop Sanding Discs