Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 7010300876
Zoro # G1185823
Sold in multiples of 100 for $279.00
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Ultra Fine
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010300876
- Zoro # G1185823
- UPC # 00048011649627
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Ultra Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Abrasive Grade | Ultra Fine |
Series | 7448 |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Gray |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 5 in, Series 7448, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91207)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- 3M Sandpaper Sheet, 800 Grit, 3 5/8"W, PK10 (5922-18-CC)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136188)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000120860)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010329335)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., UF, SC, PK20 (61500176807)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Maroon (7000046245)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- MILWAUKEE TOOL 220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5220)
- Scotch-Brite Hook & Loop Sanding Discs