Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 7000144155
Zoro # G1192141
product price: $6.35
/ea
Sold in multiples of 50 for $317.50
$317.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000144155
- Zoro # G1192141
- UPC # 00048011338125
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Color | Dark Brown |
Abrasive Grade | Coarse |
Abrasive Grit | 100 |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SL-DH |
Disc Backing Material | Cloth |
Vacuum Hole Pattern | Non-Vacuum |
Resistance Properties | Wear |
Disc Grade | Heavy Duty Coarse |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Heavy Duty Coarse, Grit Not Applicable, Overall Diameter 5 in, Series SL-DH, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Dark Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099572)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia PSA/Adhesive Back Sander Pad with No Vacuum Holes Replaces Porter Cable 13900 (RSP31)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #80 Hook & Loop, 4 Holes Vented (M-178787)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254442946)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (61500123312)
- SCOTCH-BRITE Cross Buff, 1-1/2 in. (7000121120)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7100141917)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7100086107)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7100141921)
- SCOTCH-BRITE Cut and Polish Disc (0-00-48011-60230-1)
- MIRKA Vacuum, Grip Disc, 3", 6H, P220, PK50 (23-634-220)
- Scotch-Brite Hook & Loop Sanding Discs