Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 7000136526
Zoro # G1192640
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000136526
- Zoro # G1192640
- UPC # 00048011276762
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SC-DH |
Abrasive Grade | Very Fine |
Color | Blue |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Very Fine |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 5 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Long Length, SD-1L6, 1/4 (10679)
- 3M SANDING SHEET ROLL 800 GR 70MM X 12M (3M30700)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK6 (CP002-6P-CC)
- WEILER 5" x 1mm TIGER INOX ULTRACUT Type 1, INOX60T, 7/8" A.H. (58131)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- SCOTCH-BRITE Surface Conditioning Disc, 2in, Very Fine (7100075894)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010329335)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7000121112)
- SCOTCH-BRITE Surface Conditioning Disc, 1 in., V Fine (61500313699)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- DIABLO ROS StickFast Discs, 80 Grit (Coar, PK15 (DCD060080P15G)
- Scotch-Brite Hook & Loop Sanding Discs