Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 7000120860
Zoro # G1191590
Sold in multiples of 50 for $282.50
$282.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120860
- Zoro # G1191590
- UPC # 00048011180809
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Brown |
Series | SE-DH |
Abrasive Grade | Coarse |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Tear |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 5 in, Series SE-DH, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45274)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 60 Grit Aluminum Oxide (28007)
- UNITED ABRASIVES/SAIT Ceramic Fiber Disc7S45x78 24xPK100 (57224)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1843)
- SCOTCH-BRITE Sanding Disc, Maroon, 6" dia. (7100138329)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010309517)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., VF, AlO, PK20 (7100067789)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000121008)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., VF, AlO, PK40 (7100138328)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AE24105025)
- Scotch-Brite Hook & Loop Sanding Discs