Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 7000120845
Zoro # G1186410
product price: $14.45
/ea
Sold in multiples of 20 for $289.00
Item requires special delivery charges. A $4.00 per item surcharge will be applied.
$289.00
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120845
- Zoro # G1186410
- UPC # 00048011183558
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Series | CR-DH |
Abrasive Grade | Extra Coarse |
Abrasive Grit | 1,000 |
Color | Black |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Cloth |
Max. RPM | 10000 none |
Resistance Properties | Load |
Disc Grade | Extra Coarse |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 5 in, Series CR-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 120G, Brown (66261126274)
- NORTON CO Benchstone, 8 in L, 2 in W, 1 in Thick, CoarseFine, Silicone Carbide Abrasive (85455)
- VSM PSA Disc Roll, AO, 320 Grit, 5", Yl, PK100 (56315)
- CS UNITEC SuperPolish Disc for FIX System, 6in (80750N)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010300879)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Crs, AlO (7000120557)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7010329332)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000144155)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Blue (61500292539)
- SCOTCH-BRITE Cut and Polish Disc (0-00-48011-60230-1)
- MIRKA Q.Silver 6" Grip 15H P220 (2B-611-220)
- Scotch-Brite Hook & Loop Sanding Discs