Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 4-1/2 in.
Mfr # 7000046244
Zoro # G2574349
Sold in multiples of 50 for $287.50
Item requires special delivery charges. A $1.60 per item surcharge will be applied.
$287.50
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Ceramic Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000046244
- Zoro # G2574349
- UPC # 00048011603322
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Disc Dia. | 4-1/2" |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Ceramic Aluminum Oxide |
Abrasive Type | Non-Woven |
Color | Maroon |
Backing Material | Nonwoven |
Abrasive Grade | Coarse |
Series | GB-DH |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Connector Type | Unthreaded Hole |
Arbor Hole Type | Unthreaded |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Ceramic, Grade Heavy Duty Coarse, Overall Diameter 4 1/2 in, Series GB-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 40 (7000148184)
- DEWALT 7" x 5/8"-11 60g type 29 HP flap disc (DW8329)
- SCOTCH-BRITE Hand Pad, 9 in L, 6 in W, Very Fine, Aluminum Oxide Abrasive (7447)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Blendex (07H503)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Crs, AlO (7000120557)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122553)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000121080)
- SCOTCH-BRITE Surface Conditioning Disc, 4 in., Medium (7100075575)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7010309572)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Very Fine (7100075585)
- 3M Stikit Paper Sheet Roll 426U, 2-3/4inx25yd80 A-weight, 10/pk (7010326454)
- Scotch-Brite Hook & Loop Sanding Discs