Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 4-1/2" dia.
Mfr # 7010365374
Zoro # G1191685
Sold in multiples of 50 for $239.50
$239.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010365374
- Zoro # G1191685
- UPC # 00048011338088
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Disc Backing Material | Cloth |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grit | 100 |
Series | SL-DH |
Color | Brown |
Abrasive Grade | Coarse |
Disc Grade | Coarse |
Vacuum Hole Pattern | Non-Vacuum |
Resistance Properties | Wear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 4 1/2 in, Series SL-DH, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 100 Grit, 1.5"x50 yd., Br (332658)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443035)
- SHAVIV Deburring Replacement Blade, E 100P (151-29037)
- NORTON ABRASIVES Sharping Slip File, Rd Edge, A/O, Org/Brn (61463687175)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2in., Blue (7100048596)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XSL Crs (7000120803)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Very Fine Sanding Hand Pad (8447)
- SCOTCH-BRITE Cross Buff, 1 in. (7000121124)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., VF, AlO (7100134242)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7000121143)
- NORTON CO 5" ProSand Universal Hole Sanding Disc 120-Grit, PK 3 (03230)
- Scotch-Brite Hook & Loop Sanding Discs