Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 4-1/2" dia.
Mfr # 7010329310
Zoro # G1192543
product price: $4.95
/ea
Sold in multiples of 50 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Center Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329310
- Zoro # G1192543
- UPC # 00048011602158
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Vacuum Hole Design | Center Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Coarse |
Color | Brown |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SC-DH |
Backing Material | Nonwoven |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 4 1/2 in, Series SC-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Brown, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080523)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 120G, TR, PK25 (11-319148)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 40 (08834137377)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- SCOTCH-BRITE Surface Conditioning Disc, 4in, Coarse (61500313517)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Med, AlO (7100141893)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Med, AlO (7000120859)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7000121112)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, Med, P80G, PK100 (66261131566)
- Scotch-Brite Hook & Loop Sanding Discs