Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 4-1/2" dia.
Mfr # 7000136522
Zoro # G1192780
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000136522
- Zoro # G1192780
- UPC # 00048011276717
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | SC-DH |
Abrasive Grade | Coarse |
Color | Gray |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Grade | Coarse |
Vacuum Hole Pattern | Non-Vacuum |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 4 1/2 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAZ USA TwistKnotWireCupBrush, w/ProtectiveGuard.020"Steel, 5/8"-11&M14x2.0 (72950)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV86045)
- WEILER 7/8" Power Tube Brush .006" Steel Wire Fill 1" Brush Length (21077V)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000046032)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (7000046248)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 8" dia. (7000121112)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (61500121274)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121066)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000120845)
- CONTINENTAL ABRASIVES 6" 2500 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPNK25)
- Scotch-Brite Hook & Loop Sanding Discs