Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 4-1/2" dia.
Mfr # 7000121008
Zoro # G1192613
product price: $3.75
/ea
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121008
- Zoro # G1192613
- UPC # 00048011276731
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Abrasive Grade | Very Fine |
Series | SC-DH |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Blue |
Disc Grade | Very Fine |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 4 1/2 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Dia Crimped Wire Wheel, .008" Steel Fill, 1/2" Arbor Hole (15443)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104506)
- NORTON ABRASIVES Gemini Grinding Cone, 1-3/4 Dia, 3 L, 24GR, AO (61463622195)
- VSM VSM 6" Diameter HOOK AND LOOP Sanding Disc, Ceramic, 40G, X-Weight, PK 10 (289172)
- SCOTCH-BRITE Surface Conditioning Disc, 4 in., Medium (7100075575)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO (7000000717)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Very Fine Sanding Hand Pad (8447)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136523)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2 in. (7000046244)
- PASCO Sanding Disc 5-in W x 5-in L 60-Grit 8-Hole Hook and Loop 50-Pack (P6.23-05060V8)
- Scotch-Brite Hook & Loop Sanding Discs