Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 4-1/2" dia.
Mfr # 7000046034
Zoro # G1191563
product price: $3.99
/ea
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046034
- Zoro # G1191563
- UPC # 00048011184760
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | SE-DH |
Color | Red |
Abrasive Grade | Medium |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Tear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 4 1/2 in, Series SE-DH, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC8M12 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC8M12)
- NORTON ABRASIVES Gemini Grinding Plug w/Sq Tip, 2 Dia, 3 L, 24GR, AO (61463622219)
- MARCO Quick Couple Nozzle Holder - 1-1/4" NPS (10NHAQ)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, P120 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118868)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Very Fine (7100075585)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 7" dia. (7000121081)
- SCOTCH-BRITE Surface Conditioning Disc, 5 in. (7000046015)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- SCOTCH-BRITE Scuffing Disc, 6" x NH (61500118130)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000121065)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK50 (AE24105061)
- Scotch-Brite Hook & Loop Sanding Discs