Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 4-1/2" dia.
Mfr # 7000046032
Zoro # G1186365
Sold in multiples of 40 for $447.60
$447.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000046032
- Zoro # G1186365
- UPC # 00048011184821
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Black |
Disc Backing Material | Cloth |
Abrasive Grit | 1,000 |
Series | CR-DH |
Abrasive Grade | Extra Coarse |
Max. RPM | 12000 none |
Vacuum Hole Pattern | Non-Vacuum |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Extra Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 1/2 in, Series CR-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Strip Whl, 4.5x5/8-11, SC Extra CRS, Red (59205)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71106)
- 3M Expanding Drum, 1/2x1in, 15000 RPM, 1/4in. (45153)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1707)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2 in. (7000046244)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122645)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., XCrs, SC (7000046011)
- SCOTCH-BRITE Surface Conditioning Disc, 5 in. (7000046015)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO (7000000717)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., Med, AlO (7010328918)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 (66623325160)
- Scotch-Brite Hook & Loop Sanding Discs