Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 11-1/4" dia.
Mfr # 7010300866
Zoro # G1189445
Sold in multiples of 10 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11-1/2"
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Silicon Carbide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010300866
- Zoro # G1189445
- UPC # 00048011645117
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11-1/2" |
Overall Diameter | 11 1/4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Ultra Fine |
Abrasive Material | Silicon Carbide |
Grit | 100 |
Abrasive Type | Non-Woven |
Abrasive Grade | Ultra Fine |
Disc Backing Material | Cloth |
Color | Gray |
Series | CF-HA |
Abrasive Grit | 100 |
Item | Hook-and-Loop Surface Conditioning Disc |
Backing Material | Cloth |
Max. RPM | 2800 none |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Ultra Fine |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Cloth, Coating Coverage Open, Grade Ultra Fine, Grit 100, Overall Diameter 11 1/4 in, Series CF-HA, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398026)
- WEILER 1" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11006)
- NORTON DOOR CONTROLS Norton Clipper 3 in. Knot Wire Cup Brush Carbon Steel 14000 rpm 1 pc (70184609149)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10864AF)
- SCOTCH-BRITE Surface Conditioning Disc, 7 in. (7100115210)
- SCOTCH-BRITE Sanding Disc, Maroon, 6" dia. (7100138329)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000046032)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Crs, AlO (7000120558)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4 in., Med, AlO (7000000652)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010292688)
- 3M Sanding Disc, 150 Grit, 3 in. Dia, PK50 (7000119602)
- Scotch-Brite Hook & Loop Sanding Discs