Shop All Hook & Loop Sanding Discs
Scotch-Brite
Hook-and-Loop Sanding Disc, 11-1/4" dia.
Mfr # 7000121143
Zoro # G1189585
product price: $15.19
/ea
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11-1/4"
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121143
- Zoro # G1189585
- UPC # 00048011645100
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11-1/4" |
Overall Diameter | 11 1/4 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Abrasive Type | Non-Woven |
Color | Maroon |
Abrasive Grit | 100 |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Very Fine |
Series | PR-HA |
Disc Backing Material | Cloth |
Backing Material | Cloth |
Max. RPM | 2800 none |
Coating Coverage | Open |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Heat, Load |
Disc Grade | Very Fine |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Coating Coverage Open, Grade Very Fine, Grit 100, Overall Diameter 11 1/4 in, Series PR-HA, Resistance Properties Heat, Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grinding Discs, 50 Grit, 2", Grn Zirc, PK25 (15102PK)
- 3M Utility Cloth Roll, 1"x50yd, P320 Grit, PK5 (7000118506)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TS, PK100 (71-31453K)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96106)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000046032)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Medium (61500313673)
- SCOTCH-BRITE Surface Conditioning Disc, 1 in., Coarse (61500313483)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XSL Crs (7000120803)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122645)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Med, AlO (7100141893)
- NORTON BODY SUPPLY 2 80G Tr Blaze Speed-Lok Disc (62324)
- Scotch-Brite Hook & Loop Sanding Discs