Shop All Abrasive Wheel Adapters
Scotch-Brite
Hook-and-Loop Disc Backup Pad, 4D
Mfr # 07492
Zoro # G3296876
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Max. RPM 13,000 RPM
- Back Mounting Type Straight Shaft
- Density Hard
- Body Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 07492
- Zoro # G3296876
- UPC # 00048011074924
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 4" |
Disc Diameter | 4 in |
Back Mounting Size | 1/4 in |
Pad Diameter x Thickness | 4 in Dia x 1/4 in T |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Width | 4 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 4 in |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 13,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad, Features Dual Lock Hook Type 170
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, Zirconia (113426)
- DMT DuoSharp Plus Bench Stone, 8in., Green/Red (WM8FC-WB)
- NORTON ABRASIVES Toolroom Grinding Wheel, T5, 8x1x1-1/4in (66253044382)
- NORTON ABRASIVES CutOff Wheel, Gemini, 18"x5/32"x1", 3015rpm (66253410185)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, AlO (7100096111)
- SCOTCH-BRITE Coating Removal Disc, 7 in. (61500123452)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Very Fine (7000120971)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Coarse (7000120966)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080525)
- Scotch-Brite Abrasive Wheel Adapters