Shop All Quick Change Discs
Scotch-Brite
Hook-and-Loop Cond Disc, 4 in Dia, PK100
Mfr # PN-DH
Zoro # G105375475
product price: $331.99
/pk 100, $3.32/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Backing Material Nonwoven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G105375475
- UPC # 00638060892299
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 4 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Arbor Hole Size & Type | 5/8 in Unthreaded Hole |
Connector Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Overall Diameter | 4 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Backing Material | Nonwoven |
Max. RPM | 15,000 RPM |
Disc Backing Material | Fiber |
Color | Red |
Disc Attachment System | Hook and Loop |
Abrasive Grade | Medium |
Connector Type | Unthreaded Hole |
Arbor Hole Type | Unthreaded |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 4 in, Series PN-DH, Connector Size 5/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Red, Grit Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344422)
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc (DW8353)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 50 Grit (40727)
- SAIT UNITED ABRASIVES 1 LB COMPOUND BAR BLACK (41026)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 4 1/2in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (7100264161)
- SCOTCH-BRITE Precision Surf-Cond Disc, 4in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TR (7000000754)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TS (7000120667)
- DYNABRADE Sanding Star, 4" dia., 120G, AO, Spindle-Mt (93167)
- Scotch-Brite Quick Change Discs