Shop All Flap Wheels
Scotch-Brite
High Strength Flap Brush, 8inx2inx3 in 5
Mfr # HS-FB
Zoro # G6136258
product price: $289.99
/pk 2, $145.00/ea
Free Shipping & Returns
$289.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # HS-FB
- Zoro # G6136258
- UPC # 00048011646497
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Hole Size | 3" |
Details
Item | High Strength Flap Brush |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Mounting Type | Arbor Hole |
Description
High Strength Flap Brush,8 In.x2 In.x3 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X (283226)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 40 Grit Ultra Coarse 5 pk (DCD060040P05G)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401291)
- PEARL Turbo Cut Disc Hard Back 7 x 7/8 in. C16 , Box of 25 (HSP7016)
- SCOTCH-BRITE Flap Brush, Finishing, 3 in., Coarse (FN510079406)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121170)
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- SCOTCH-BRITE Flap Brush, 4-1/2" dia., 3500 RPM (7000121167)
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- SCOTCH-BRITE FlapWheel, AO, 12 In Diax2 In Wx5 In AH, FN (61500188752)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45208)
- Scotch-Brite Flap Wheels