Shop All Quick Change Discs
Scotch-Brite
High Strength Disc, AlO, 3in, Med, TR, PK100
Mfr # 7000045959
Zoro # G5872605
product price: $339.99
/pk 100, $3.40/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045959
- Zoro # G5872605
- UPC # 00048011159140
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | High Strength Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Series | HS-DR |
Style | Roll-On/Roll-Off |
Disc Attachment System | TR Roll-On/Off |
Max. RPM | 12,000 RPM |
Abrasive Grade | Medium |
Disc Attachment Type | Type 3 |
Attachment Type | Roll-On/Off |
Color | Red |
Quick Change System | TR |
Resistance Properties | Load |
Maximum Operating Speed | 12,000 RPM |
Description
High Strength Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series HS-DR, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, VF, TR (7000120595)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .012 SS Wire, 1/4" Shank (82906)
- METABO 6" x 1/8" x 1" Unitized fleece disc Medium (626400000)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (66261059310)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7100045947)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176126)
- SCOTCH-BRITE Quick Change Disc, 4 in. (7100007009)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C2-ZR, 4" dia. (7100062946)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 4 in Dia, PK100 (PN-DH)
- UNITED ABRASIVES/SAIT Laminated Disc3Ax11250xPK100 (50217)
- Scotch-Brite Quick Change Discs