Shop All Quick Change Discs
Scotch-Brite
High Strength Disc, AlO, 2in, Med, TR, PK200
Mfr # 7000000710
Zoro # G5981297
original price:
$622.00
12% off
new price: $542.99
/pk 200, $2.71/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000710
- Zoro # G5981297
- UPC # 00048011159133
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | High Strength Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Series | HS-DR |
Style | Roll-On/Roll-Off |
Max. RPM | 25,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Abrasive Grade | Medium |
Disc Attachment Type | Type 3 |
Color | Red |
Quick Change System | TR |
Resistance Properties | Load |
Maximum Operating Speed | 12,000 RPM |
Description
High Strength Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series HS-DR, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Red, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PADS 3" SURFACE PREP COARSE BAG OF 25 (AO30CSP)
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/8 W, TR Attach, FN (66261014890)
- DIABLO SandNet Discs w/Connection Pad, 18, PK50 (DND050180H60P)
- SCOTCH-BRITE Prec Surf-Cond Disc, 3/4in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046221)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046251)
- SCOTCH-BRITE Bristle Disc, 7inx7/8 in 36, 5PK (BD-ZB)
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia., Grit 50 (66261132731)
- Scotch-Brite Quick Change Discs